Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Bromobutyric Acid, 25g B1278-250G

Bromobutyric Acid, 25g (Discontinued)

  • Mfr # B1278-250G
  • Zoro # G7954718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1278-250G
Zoro #
G7954718
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
4-Biphenylacetic Acid
Chemical Formula
C14H12O2
Molecular Weight
212.25
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (4-Biphenylacetic Acid), 6.1, PG II
Chemical Grade
Reagent
CAS Number
5728-52-9
Chemical Container Type
Bottle

Description

4-Biphenylacetic Acid, CAS Number 5728-52-9, Molecular Weight 212.25, Chemical Formula C14H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (4-Biphenylacetic Acid), 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.