Zoro Homepage
This item is Discontinued.
Spectrum Bromocholine Bromide, 25g B0577-25G

Bromocholine Bromide, 25g (Discontinued)

  • Mfr # B0577-25G
  • Zoro # G8251201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0577-25G
Zoro #
G8251201
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Bromocholine Bromide
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
CAS Number
2758-06-7
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C5H13Br2N
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
F.W. 246.97

Description

Bromocholine Bromide, CAS Number 2758-06-7, Molecular Weight F.W. 246.97, Chemical Formula C5H13Br2N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.