Zoro Homepage

Bromocinnamic Acid, 25g

  • Mfr # B1675-25G

  • Zoro # G7911318


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Formula
Br(CH2)7CO2H
CAS Number
17696-11-6
Chemical Grade
Reagent
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1675-25G
Zoro #
G7911318
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
8-Bromooctanoic Acid
Shelf Life
24 mo
Chemical Formula
Br(CH2)7CO2H
CAS Number
17696-11-6
Chemical Grade
Reagent
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Molecular Weight
223.11
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

8-Bromooctanoic Acid, CAS Number 17696-11-6, Molecular Weight 223.11, Chemical Formula Br(CH2)7CO2H, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.