Zoro Homepage
This item is Discontinued.
Spectrum Bromocinnamic Acid, 5g B1942-500G

Bromocinnamic Acid, 5g (Discontinued)

  • Mfr # B1942-500G
  • Zoro # G8041350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1942-500G
Zoro #
G8041350
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
3-(2-Benzothiazolylthio)Propionic Acid
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C10H9NO2S2
Molecular Weight
239.31
Chemical Container Type
Bottle
CAS Number
4767-00-4
Chemical Grade
Reagent

Description

3-(2-Benzothiazolylthio)Propionic Acid, CAS Number 4767-00-4, Molecular Weight 239.31, Chemical Formula C10H9NO2S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.