Zoro Homepage

Bromocresol Green, 1g

  • Mfr # B0578-1G

  • Zoro # G8192523


product price: $50.99
/ea

Key Features

Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
76-60-8
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0578-1G
Zoro #
G8192523
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Bromocresol green
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
76-60-8
Shelf Life
24 mo
Chemical Formula
C21H14Br4O5S
Molecular Weight
698.01 F.W.
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Bromocresol Green
Container Material
Glass
Form
Powder
Shipping Restrictions
HS 2934.99.4400
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Quantity
1
REMOVE - Previous PI Node
B
MDL Number
MFCD00005874
Volume
1 g

Description

Bromocresol Green, Concentration Not Applicable, CAS Number 76-60-8, Molecular Weight 698.01 F.W., Chemical Formula C21H14Br4O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2934.99.4400, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.