Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bromocresol Green, 500ml

  • Mfr # B0114-500ML

  • Zoro # G8220410


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Molecular Weight
698.01 F.W.
Chemical Container Material
Clear Glass
Chemical Formula
C21H14Br4O5S
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0114-500ML
Zoro #
G8220410
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Bromocresol Green - (0.04 Percent in ca. 50 Percent Ethanol) for Titration
Molecular Weight
698.01 F.W.
Chemical Container Material
Clear Glass
Chemical Formula
C21H14Br4O5S
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
76-60-8
Chemical Grade
Lab
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Bromocresol Green - (0.04 Percent in ca. 50 Percent Ethanol) for Titration
Features
For Titration
Form
Liquid
Container Material
Clear Glass
Shipping Restrictions
Class 3, HS 3822.19.0080, PG II, UN1170
Volume
500 mL
MDL Number
MFCD00005874
REMOVE - Previous PI Node
B
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Quantity
500

Description

Bromocresol Green - (0.04 Percent in ca. 50 Percent Ethanol) for Titration, Concentration Not Applicable, CAS Number 76-60-8, Molecular Weight 698.01 F.W., Chemical Formula C21H14Br4O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 3822.19.0080, PG II, UN1170, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.