Zoro Homepage

Bromocresol Green, 500ml

  • Mfr # B0579-500ML

  • Zoro # G8109269


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Grade
Lab
Chemical Container Size
500 mL
Chemical Formula
C21H14Br4O5S
Molecular Weight
698.01 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0579-500ML
Zoro #
G8109269
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Bromocresol green
Chemical Container Material
Clear Glass
Chemical Grade
Lab
Chemical Formula
C21H14Br4O5S
Molecular Weight
698.01 F.W.
Chemical Container Type
Bottle
CAS Number
76-60-8
Shelf Life
24 mo
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Bromocresol Green
Shipping Restrictions
HS 3822.19.0080
Container Material
Clear Glass
Form
Liquid
Features
For pH Determination
Concentration
0.04%
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
B
Volume
500 mL
Quantity
500
MDL Number
MFCD00005874

Description

Bromocresol Green, Concentration 0.04 Percent, CAS Number 76-60-8, Molecular Weight 698.01 F.W., Chemical Formula C21H14Br4O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 3822.19.0080, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.