Zoro Homepage

Bromocresol Green, Methyl Red Sol, 100ml

  • Mfr # B0120-100ML

  • Zoro # G8251308


product price: $65.59
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Size
100 mL
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0120-100ML
Zoro #
G8251308
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mL

Details

Item
Bromocresol Green - Methyl Red Solution (Ethanol Soln.) with mixed Indicator
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 3, HS 3822.19.0080, PG II, UN1170
Application
Analytical Testing Labs
Container Type
Bottle
Chemical Formula
C21H14Br4O5S
Product Type
Bromocresol Green - Methyl Red Solution (Ethanol Soln.) with mixed Indicator
Container Material
Clear Glass
Features
Mixed Indicator for Neutralization Titration
Form
Liquid
Storage Temperature - Maximum
22 Degrees C
Quantity
100
REMOVE - Previous PI Node
B
Volume
100 mL
MDL Number
MFCD00134126
Storage Temperature - Minimum
20 Degrees C

Description

Bromocresol Green - Methyl Red Solution (Ethanol Soln.) with mixed Indicator, Concentration Not Applicable, CAS Number Not Applicable, Chemical Formula C21H14Br4O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 3822.19.0080, PG II, UN1170, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.