Shop SPECTRUM
See all product information
Create Account
Bromocresol Purple, 25g, CAS 115-40-2
- Mfr # BR138-25GM
- Zoro # G8084017
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
CAS Number
115-40-2
Molecular Weight
540.24
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Formula
C21H16O5SBr2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR138-25GM
- Zoro #
- G8084017
- UPC #
- -
- Country of Origin
- United States
- Item
- Bromocresol Purple
- CAS Number
- 115-40-2
- Molecular Weight
- 540.24
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Formula
- C21H16O5SBr2
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Concentration
- 100%
Description
Bromocresol Purple, Concentration 100 Percent, CAS Number 115-40-2, Molecular Weight 540.24, Chemical Formula C21H16O5SBr2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.