Zoro Homepage

Bromocresol Purple, 500ml

  • Mfr # B0115-500ML

  • Zoro # G8156729


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Molecular Weight
540.24
Chemical Container Size
500 mL
CAS Number
115-40-2
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0115-500ML
Zoro #
G8156729
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Bromocresol Purple
Chemical Grade
Reagent
Molecular Weight
540.24
CAS Number
115-40-2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C21H16O5SBr2
Chemical Container Type
Bottle

Description

Bromocresol Purple, CAS Number 115-40-2, Molecular Weight 540.24, Chemical Formula C21H16O5SBr2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.