Zoro Homepage
This item is Discontinued.
Spectrum Bromododecane, 500ml B0587-500ML

Bromododecane, 500ml (Discontinued)

  • Mfr # B0587-500ML
  • Zoro # G8188052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0587-500ML
Zoro #
G8188052
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
1-Bromododecane
Chemical Container Type
Bottle
CAS Number
143-15-7
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 249.23
Chemical Formula
C12H25Br
Shelf Life
24 mo
Chemical Grade
Reagent

Description

1-Bromododecane, CAS Number 143-15-7, Molecular Weight F.W. 249.23, Chemical Formula C12H25Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.