Zoro Homepage

Bromoethane, 25g

  • Mfr # B0588-25G

  • Zoro # G8164602


product price: $31.79
/ea

Key Features

CAS Number
74-96-4
Chemical Container Size
25 g
Chemical Container Type
Bottle
Shipping Restrictions
UN1891, Ethyl BromiDE, 6.1, PG II
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0588-25G
Zoro #
G8164602
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Bromoethane
CAS Number
74-96-4
Chemical Container Type
Bottle
Shipping Restrictions
UN1891, Ethyl BromiDE, 6.1, PG II
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo

Description

Bromoethane, CAS Number 74-96-4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1891, Ethyl BromiDE, 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.