Zoro Homepage

Bromoethanol, 25g

  • Mfr # B0590-25G

  • Zoro # G8218609


product price: $42.79
/ea

Key Features

Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s. (2-Bromoethanol), 6.1, PG III
Chemical Container Type
Bottle
CAS Number
540-51-2
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0590-25G
Zoro #
G8218609
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Bromoethanol
Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s. (2-Bromoethanol), 6.1, PG III
Chemical Container Type
Bottle
CAS Number
540-51-2
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
BrCH2CH2OH
Molecular Weight
F.W. 124.97
Chemical Container Material
Clear Glass

Description

2-Bromoethanol, CAS Number 540-51-2, Molecular Weight F.W. 124.97, Chemical Formula BrCH2CH2OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. (2-Bromoethanol), 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.