Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Bromoethanol, 500g B0590-500G

Bromoethanol, 500g (Discontinued)

  • Mfr # B0590-500G
  • Zoro # G8214978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0590-500G
Zoro #
G8214978
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2-Bromoethanol
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s. (2-Bromoethanol), 6.1, PG III
Molecular Weight
F.W. 124.97
Chemical Formula
BrCH2CH2OH
Shelf Life
24 mo
CAS Number
540-51-2
Chemical Container Type
Bottle

Description

2-Bromoethanol, CAS Number 540-51-2, Molecular Weight F.W. 124.97, Chemical Formula BrCH2CH2OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. (2-Bromoethanol), 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.