Zoro Homepage
This item is Discontinued.
Spectrum Bromoethyl 1, Dioxane, 25g B1182-25G

Bromoethyl 1, Dioxane, 25g (Discontinued)

  • Mfr # B1182-25G
  • Zoro # G8011287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1182-25G
Zoro #
G8011287
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-(2-BromoEthyl)-1,3-Dioxane
Chemical Container Type
Bottle
Molecular Weight
F.W. 195.06
Chemical Container Material
Clear Glass
Chemical Formula
C6H11BrO2
CAS Number
33884-43-4
Chemical Grade
Reagent
Shelf Life
24 mo

Description

2-(2-BromoEthyl)-1,3-Dioxane, CAS Number 33884-43-4, Molecular Weight F.W. 195.06, Chemical Formula C6H11BrO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.