Zoro Homepage

Bromoethyl Ethyl Ether, 25g

  • Mfr # B0595-25G

  • Zoro # G8277199


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN2340, 2-BromoEthyl Ethyl Ether, 3, PG II
CAS Number
592-55-2
Chemical Formula
C4H9BrO
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0595-25G
Zoro #
G8277199
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Bromoethyl Ethyl Ether
Shipping Restrictions
UN2340, 2-BromoEthyl Ethyl Ether, 3, PG II
CAS Number
592-55-2
Chemical Formula
C4H9BrO
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
F.W. 153.02

Description

2-Bromoethyl Ethyl Ether, CAS Number 592-55-2, Molecular Weight F.W. 153.02, Chemical Formula C4H9BrO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2340, 2-BromoEthyl Ethyl Ether, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.