Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bromoethylamine Hydrobromide, 500g

  • Mfr # B0591-500G

  • Zoro # G8133647


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
F.W. 204.90
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B0591-500G
Zoro #
G8133647
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2-Bromoethylamine Hydrobromide
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
F.W. 204.90
Chemical Container Type
Bottle
Chemical Formula
BrC2H6NHBr
CAS Number
2576-47-8

Description

2-Bromoethylamine Hydrobromide, CAS Number 2576-47-8, Molecular Weight F.W. 204.90, Chemical Formula BrC2H6N�HBr, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.