Zoro Homepage

Bromofluorobenzene, 500g

  • Mfr # B0884-500G

  • Zoro # G8007577


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
CAS Number
460-00-4
Chemical Formula
BrC6H4F
Chemical Container Material
Clear Glass
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0884-500G
Zoro #
G8007577
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
4-BromoFluorobenzene
Shelf Life
24 mo
CAS Number
460-00-4
Chemical Formula
BrC6H4F
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
F.W. 175.00
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (4-Bromofluorobenzene), 3, PG III
Chemical Container Type
Bottle

Description

4-BromoFluorobenzene, CAS Number 460-00-4, Molecular Weight F.W. 175.00, Chemical Formula BrC6H4F, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (4-Bromofluorobenzene), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.