Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bromomethyl Benzoic Acid, 25g

  • Mfr # B0845-5G

  • Zoro # G7923017


product price: $41.29
/ea

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
6232-88-8
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Molecular Weight
215.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0845-5G
Zoro #
G7923017
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4-(Bromomethyl)Benzoic Acid
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
6232-88-8
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Molecular Weight
215.05
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C8H7BrO2

Description

4-(Bromomethyl)Benzoic Acid, CAS Number 6232-88-8, Molecular Weight 215.05, Chemical Formula C8H7BrO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.