Zoro Homepage
This item is Discontinued.
Spectrum Bromomethyl Pyridine Hydrobromide, 25g B2170-25G

Bromomethyl Pyridine Hydrobromide, 25g (Discontinued)

  • Mfr # B2170-25G
  • Zoro # G8083122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2170-25G
Zoro #
G8083122
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3-(Bromomethyl)Pyridine Hydrobromide
Chemical Container Type
Bottle
Molecular Weight
F.W. 252.94
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Shelf Life
24 mo
CAS Number
4916-55-6
Chemical Formula
C6H6BrN.HBr

Description

3-(Bromomethyl)Pyridine Hydrobromide, CAS Number 4916-55-6, Molecular Weight F.W. 252.94, Chemical Formula C6H6BrN.HBr, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.