Zoro Homepage
This item is Discontinued.
Spectrum Bromomethylbiphenyl, 25g B1847-25G

Bromomethylbiphenyl, 25g (Discontinued)

  • Mfr # B1847-25G
  • Zoro # G7997147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1847-25G
Zoro #
G7997147
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Bromomethylbiphenyl
Molecular Weight
F.W. 247.14
Shelf Life
24 mo
Chemical Formula
C13H11Br
CAS Number
2567-29-5
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg III
Chemical Container Material
Clear Glass

Description

4-Bromomethylbiphenyl, CAS Number 2567-29-5, Molecular Weight F.W. 247.14, Chemical Formula C13H11Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.