Bromonaphthalene, 5g
Mfr # B0619-5G
Zoro # G8285617
product price: $62.39
/eaKey Features
Chemical Container Size
5 g
Shelf Life
24 mo
CAS Number
580-13-2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0619-5G
Zoro #
G8285617
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
2-Bromonaphthalene
Shelf Life
24 mo
CAS Number
580-13-2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 207.08
Chemical Grade
Reagent
Chemical Formula
C10H7Br
Description
2-Bromonaphthalene, CAS Number 580-13-2, Molecular Weight F.W. 207.08, Chemical Formula C10H7Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.