Zoro Homepage
This item is Discontinued.
Spectrum Bromopentane, 25ml B0232-25ML

Bromopentane, 25ml (Discontinued)

  • Mfr # B0232-25ML
  • Zoro # G8172567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0232-25ML
Zoro #
G8172567
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2-Bromopentane
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
Chemical Container Type
Bottle
Chemical Formula
C5H11Br
Molecular Weight
F.W. 151.05
Shelf Life
24 mo
CAS Number
107-81-3
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

2-Bromopentane, CAS Number 107-81-3, Molecular Weight F.W. 151.05, Chemical Formula C5H11Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.