Zoro Homepage

Bromophenol Blue, 1g

  • Mfr # B0631-1G

  • Zoro # G8157200


product price: $36.99
/ea

Key Features

Chemical Container Size
1 g
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
669.96 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0631-1G
Zoro #
G8157200
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Bromophenol Blue
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
669.96 F.W.
Chemical Formula
C19H10Br4O5S
Chemical Grade
Lab
CAS Number
115-39-9
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Bromophenol Blue
Form
Powder
Shipping Restrictions
HS 2907.29.9000
Container Material
Glass
Storage Temperature - Minimum
20 Degrees C
Volume
1 g
Quantity
1
REMOVE - Previous PI Node
B
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00005875

Description

Bromophenol Blue, Concentration Not Applicable, CAS Number 115-39-9, Molecular Weight 669.96 F.W., Chemical Formula C19H10Br4O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2907.29.9000, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.