Zoro Homepage

Bromophenol Blue, 25g

  • Mfr # B0631-25G

  • Zoro # G8291390


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C19H10Br4O5S
Chemical Container Type
Bottle
Chemical Container Size
25 g
CAS Number
115-39-9
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0631-25G
Zoro #
G8291390
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Bromophenol Blue
Chemical Formula
C19H10Br4O5S
Chemical Container Type
Bottle
CAS Number
115-39-9
Shelf Life
24 mo
Molecular Weight
669.96 F.W.
Chemical Container Material
Clear Glass
Chemical Grade
Lab
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Bromophenol Blue
Shipping Restrictions
HS 2907.29.9000
Container Material
Glass
Form
Powder
MDL Number
MFCD00005875
Volume
25 g
REMOVE - Previous PI Node
B
Storage Temperature - Maximum
22 Degrees C
Quantity
25
Storage Temperature - Minimum
20 Degrees C

Description

Bromophenol Blue, Concentration Not Applicable, CAS Number 115-39-9, Molecular Weight 669.96 F.W., Chemical Formula C19H10Br4O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2907.29.9000, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.