Bromophenol Blue, 500ml
Mfr # B0117-500ML
Zoro # G8265901
product price: $83.29
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Chemical Container Material
Clear Glass
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0117-500ML
Zoro #
G8265901
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Bromophenol Blue
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Lab
Chemical Formula
C19H10Br4O5S
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Bromophenol Blue
Features
For pH Determination
Form
Liquid
Shipping Restrictions
HS 3822.19.0080
Concentration
0.04%
CAS Number
34725-61-6
Container Material
Clear Glass
Quantity
500
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
B
Storage Temperature - Minimum
20 Degrees C
Volume
500 mL
MDL Number
MFCD00005875
Description
Bromophenol Blue, Concentration 0.04 Percent, CAS Number 34725-61-6, Chemical Formula C19H10Br4O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions HS 3822.19.0080, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.