Zoro Homepage

Bromophenol Blue, 500ml

  • Mfr # B0118-500ML

  • Zoro # G8102110


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Molecular Weight
669.96 F.W.
CAS Number
115-39-9
Chemical Container Size
500 mL
Shelf Life
24 mo
Chemical Formula
C19H10Br4O5S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0118-500ML
Zoro #
G8102110
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Bromophenol Blue - in ca. 50 Percent Ethanol for Titration
Molecular Weight
669.96 F.W.
CAS Number
115-39-9
Shelf Life
24 mo
Chemical Formula
C19H10Br4O5S
Chemical Container Material
Clear Glass
Chemical Grade
Lab
Shipping Restrictions
Class 3, HS 3822.19.0080, PG III, UN1170
Chemical Container Type
Bottle
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Bromophenol Blue - in ca. 50 Percent Ethanol for Titration
Container Material
Clear Glass
Form
Liquid
Features
For Titration
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
B
Quantity
500
MDL Number
MFCD00005875
Storage Temperature - Maximum
22 Degrees C
Volume
500 mL

Description

Bromophenol Blue - in ca. 50 Percent Ethanol for Titration, Concentration Not Applicable, CAS Number 115-39-9, Molecular Weight 669.96 F.W., Chemical Formula C19H10Br4O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 3822.19.0080, PG III, UN1170, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.