Bromophenylacetic Acid, 25g
Mfr # B1290-250G
Zoro # G7927549
product price: $574.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
250 g
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Chemical Formula
C6H11BrO2
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1290-250G
Zoro #
G7927549
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
250 g
Details
Item
6-Bromohexanoic Acid
Chemical Container Type
Bottle
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Chemical Formula
C6H11BrO2
Chemical Grade
Reagent
CAS Number
4224-70-8
Molecular Weight
195.06
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Description
6-Bromohexanoic Acid, CAS Number 4224-70-8, Molecular Weight 195.06, Chemical Formula C6H11BrO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.