Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bromopropane, 25g

  • Mfr # B0639-25G

  • Zoro # G8142543


product price: $43.89
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN2344, 2-Bromopropane, 3, PG II
Chemical Container Size
25 g
Chemical Formula
C3H7Br
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0639-25G
Zoro #
G8142543
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Bromopropane
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN2344, 2-Bromopropane, 3, PG II
Chemical Formula
C3H7Br
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 122.99
CAS Number
75-26-3

Description

2-Bromopropane, CAS Number 75-26-3, Molecular Weight F.W. 122.99, Chemical Formula C3H7Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2344, 2-Bromopropane, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.