Zoro Homepage

Bromopropionic Acid, 25g

  • Mfr # B0644-500G

  • Zoro # G8246983


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
Molecular Weight
152.98
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
598-72-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0644-500G
Zoro #
G8246983
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2-Bromopropionic Acid
Shipping Restrictions
UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
Molecular Weight
152.98
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
598-72-1
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C3H5BrO2

Description

2-Bromopropionic Acid, CAS Number 598-72-1, Molecular Weight 152.98, Chemical Formula C3H5BrO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.