Zoro Homepage

Bromothymol Blue, 1g

  • Mfr # B0657-1G

  • Zoro # G8234392


product price: $47.69
/ea

Key Features

CAS Number
76-59-5
Chemical Container Material
Clear Glass
Chemical Container Size
1 g
Chemical Formula
C27H28Br2O5S
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0657-1G
Zoro #
G8234392
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Bromothymol Blue
CAS Number
76-59-5
Chemical Container Material
Clear Glass
Chemical Formula
C27H28Br2O5S
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
24 mo
Molecular Weight
624.38 F.W.
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Bromothymol Blue
Form
Powder
Shipping Restrictions
HS 2934.99.4400
Container Material
Glass
Quantity
1
REMOVE - Previous PI Node
B
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Volume
1 g
MDL Number
MFCD00005872

Description

Bromothymol Blue, Concentration Not Applicable, CAS Number 76-59-5, Molecular Weight 624.38 F.W., Chemical Formula C27H28Br2O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2934.99.4400, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.