Zoro Homepage

Bromothymol Blue, 500ml

  • Mfr # B0113-500ML

  • Zoro # G8130409


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 mL
Chemical Container Material
Clear Glass
Chemical Formula
C27H28Br2O5S
Chemical Grade
Lab
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0113-500ML
Zoro #
G8130409
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Bromothymol Blue - (0.1 Percent in ca. 50 Percent Ethanol) for Titration
Chemical Container Material
Clear Glass
Chemical Formula
C27H28Br2O5S
Chemical Grade
Lab
Shelf Life
24 mo
Molecular Weight
624.38 F.W.
Chemical Container Type
Bottle
CAS Number
76-59-5
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Bromothymol Blue - (0.1 Percent in ca. 50 Percent Ethanol) for Titration
Shipping Restrictions
Class 3, HS 3822.19.0080, PG III, UN1170
Container Material
Clear Glass
Features
For Titration
Form
Liquid
Quantity
500
Volume
500 mL
MDL Number
MFCD00005872
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
B
Storage Temperature - Minimum
20 Degrees C

Description

Bromothymol Blue - (0.1 Percent in ca. 50 Percent Ethanol) for Titration, Concentration Not Applicable, CAS Number 76-59-5, Molecular Weight 624.38 F.W., Chemical Formula C27H28Br2O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 3822.19.0080, PG III, UN1170, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.