Bromothymol Blue, 500ml
Mfr # B0658-500ML
Zoro # G8125892
product price: $88.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
24 mo
CAS Number
76-59-5
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B0658-500ML
Zoro #
G8125892
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Bromothymol Blue
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
24 mo
CAS Number
76-59-5
Chemical Container Material
Clear Glass
Chemical Formula
C27H28Br2O5S
Molecular Weight
624.38 F.W.
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Bromothymol Blue
Concentration
0.04%
Shipping Restrictions
HS 3822.19.0080
Container Material
Clear Glass
Features
For pH Determination
MDL Number
MFCD00005872
Volume
500 mL
Storage Temperature - Maximum
22 Degrees C
Quantity
500
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
B
Description
Bromothymol Blue, Concentration 0.04 Percent, CAS Number 76-59-5, Molecular Weight 624.38 F.W., Chemical Formula C27H28Br2O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions HS 3822.19.0080, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.