Zoro Homepage
This item is Discontinued.
Spectrum Bromovaleryl Chloride, 25g B2059-25G

Bromovaleryl Chloride, 25g (Discontinued)

  • Mfr # B2059-25G
  • Zoro # G7972820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2059-25G
Zoro #
G7972820
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
5-Bromovaleryl Chloride
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
Chemical Formula
C5H8BrClO
Chemical Container Type
Bottle
CAS Number
4509-90-4
Molecular Weight
F.W. 199.47
Chemical Grade
Reagent
Shelf Life
24 mo

Description

5-Bromovaleryl Chloride, CAS Number 4509-90-4, Molecular Weight F.W. 199.47, Chemical Formula C5H8BrClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.