Zoro Homepage

Butanediol, 5g

  • Mfr # B1161-5G

  • Zoro # G8079150


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S., 9
Molecular Weight
F.W. 90.12
Chemical Container Type
Bottle
Chemical Formula
C4H10O2
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1161-5G
Zoro #
G8079150
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
(R,r)-(-)-2,3-Butanediol
Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S., 9
Molecular Weight
F.W. 90.12
Chemical Container Type
Bottle
Chemical Formula
C4H10O2
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
24347-58-8
Chemical Container Material
Clear Glass

Description

(R,r)-(-)-2,3-Butanediol, CAS Number 24347-58-8, Molecular Weight F.W. 90.12, Chemical Formula C4H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3334, Aviation Regulated Liquid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.