Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1201-25ML
Zoro #
G7993960
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
1,4-Butanediol Bis(3-Aminopropyl) Ether
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C10H24N2O2
Chemical Container Type
Bottle
Shipping Restrictions
UN2735, Polyamines, Liquid, Corrosive, n.o.s., 8, PG III
CAS Number
7300-34-7
Chemical Grade
Reagent
Molecular Weight
F.W. 204.31
Description
1,4-Butanediol Bis(3-Aminopropyl) Ether, CAS Number 7300-34-7, Molecular Weight F.W. 204.31, Chemical Formula C10H24N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Polyamines, Liquid, Corrosive, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.