Zoro Homepage

Butanediol Diglycidyl Ether, 25ml

  • Mfr # B0964-25ML

  • Zoro # G8086972


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg II
Chemical Container Size
25 mL
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0964-25ML
Zoro #
G8086972
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1,4-Butanediol Diglycidyl Ether
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg II
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
2425-79-8
Chemical Formula
C10H18O4
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 202.25

Description

1,4-Butanediol Diglycidyl Ether, CAS Number 2425-79-8, Molecular Weight F.W. 202.25, Chemical Formula C10H18O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.