Zoro Homepage
This item is Discontinued.
Spectrum Butanedithiol, 5ml B0829-5ML

Butanedithiol, 5ml (Discontinued)

  • Mfr # B0829-5ML
  • Zoro # G7923218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0829-5ML
Zoro #
G7923218
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
1,4-Butanedithiol
Chemical Grade
Reagent
Molecular Weight
F.W. 122.24
CAS Number
1191-08-8
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S., 9
Shelf Life
24 mo
Chemical Formula
C4H10S2
Chemical Container Type
Bottle

Description

1,4-Butanedithiol, CAS Number 1191-08-8, Molecular Weight F.W. 122.24, Chemical Formula C4H10S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3334, Aviation Regulated Liquid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.