Butanesultone, 250g
Mfr # B0136-250G
Zoro # G8214582
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Chemical Container Size
250 g
Molecular Weight
F.W. 136.17
Shelf Life
24 mo
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0136-250G
Zoro #
G8214582
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
250 g
Details
Item
1,4-Butanesultone
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 136.17
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
1633-83-6
Chemical Formula
C4H8O3S
Chemical Container Type
Bottle
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Description
1,4-Butanesultone, CAS Number 1633-83-6, Molecular Weight F.W. 136.17, Chemical Formula C4H8O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.