Zoro Homepage

Butanol, 500ml

  • Mfr # B0944-500ML

  • Zoro # G7979723


product price: $71.99
/ea

Key Features

Shipping Restrictions
Class 3, HS 2905.13.0000, PG III, UN1120
Chemical Formula
C4H10O
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0944-500ML
Zoro #
G7979723
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
1-Butanol
Shipping Restrictions
Class 3, HS 2905.13.0000, PG III, UN1120
Chemical Formula
C4H10O
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
71-36-3
Molecular Weight
74.12 F.W.
Chemical Container Type
Bottle
Application
GC Analysis
Container Type
Bottle
Product Type
1-Butanol
Features
Hygroscopic
Container Material
Clear Glass
Form
Liquid
Purity
99 %
MDL Number
MFCD00002964
Volume
500 mL
REMOVE - Previous PI Node
B
Storage Temperature - Maximum
22 Degrees C
Quantity
500
Storage Temperature - Minimum
20 Degrees C

Description

1-Butanol, Concentration Not Applicable, CAS Number 71-36-3, Molecular Weight 74.12 F.W., Chemical Formula C4H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2905.13.0000, PG III, UN1120, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.