Buten-1-Ol, 25mL, CAS 627-27-0, Amber Glass

  • Mfr # B1452-25ML

  • Zoro # G7905322


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C4H8O
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Concentration
100%
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1452-25ML
Zoro #
G7905322
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
3-Buten-1-Ol
Chemical Formula
C4H8O
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Concentration
100%
Shipping Restrictions
UN1987, Alcohols, n.o.s. (3-Buten-1-Ol), 3, PG III
Shelf Life
24 mo
Molecular Weight
72.11
Chemical Container Type
Bottle
CAS Number
627-27-0

Description

3-Buten-1-Ol, Concentration 100 Percent, CAS Number 627-27-0, Molecular Weight 72.11, Chemical Formula C4H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohols, n.o.s. (3-Buten-1-Ol), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.