Zoro Homepage

Buten 1 Ol, 500ml

  • Mfr # B0236-500ML

  • Zoro # G8114771


product price: $1,260.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 72.11
Chemical Formula
C4H8O
Chemical Container Size
500 mL
CAS Number
627-27-0
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0236-500ML
Zoro #
G8114771
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
3-Buten-1-Ol
Molecular Weight
F.W. 72.11
Chemical Formula
C4H8O
CAS Number
627-27-0
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN1987, Alcohols, N.O.S., 3, Pg III
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

3-Buten-1-Ol, CAS Number 627-27-0, Molecular Weight F.W. 72.11, Chemical Formula C4H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohols, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.