Shop SPECTRUM
See all product information
Create Account
Buten Ol, C4H8O, 25ml
- Mfr # B0236-25ML
- Zoro # G8128710
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 72.11
Chemical Container Type
Bottle
Chemical Formula
C4H8O
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0236-25ML
- Zoro #
- G8128710
- UPC #
- -
- Country of Origin
- Japan
- Item
- Buten Ol
- Molecular Weight
- F.W. 72.11
- Chemical Container Type
- Bottle
- Chemical Formula
- C4H8O
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN1987, Alcohols, n.o.s., 3, PG III
- CAS Number
- 627-27-0
- Shelf Life
- 24 mo
Description
Buten Ol, CAS Number 627-27-0, Molecular Weight F.W. 72.11, Chemical Formula C4H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohols, n.o.s., 3, PG III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.