Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butyl Acetate, 25mL

  • Mfr # A0024-25ML

  • Zoro # G8253712


product price: $26.69
/ea

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Size
25 mL
Chemical Formula
C6H12O2
Molecular Weight
116.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0024-25ML
Zoro #
G8253712
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Butyl Acetate
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C6H12O2
Molecular Weight
116.16
Chemical Grade
Reagent
Shipping Restrictions
UN1123, Butyl Acetates, 3, PG II
CAS Number
123-86-4
Chemical Container Type
Bottle

Description

Butyl Acetate, CAS Number 123-86-4, Molecular Weight 116.16, Chemical Formula C6H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1123, Butyl Acetates, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.