Butyl Methylimidazolium Chloride, 5g
Mfr # B2194-5G
Zoro # G8008128
product price: $37.59
/eaKey Features
Chemical Container Type
Bottle
CAS Number
79917-90-1
Chemical Container Size
5 g
Chemical Formula
C8H15ClN2
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2194-5G
Zoro #
G8008128
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
1-Butyl-3-Methylimidazolium Chloride
Chemical Container Type
Bottle
CAS Number
79917-90-1
Chemical Formula
C8H15ClN2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 174.67
Shelf Life
24 mo
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Description
1-Butyl-3-Methylimidazolium Chloride, CAS Number 79917-90-1, Molecular Weight F.W. 174.67, Chemical Formula C8H15ClN2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.