Zoro Homepage

Butyl Methylimidazolium Chloride

  • Mfr # B2194-100G

  • Zoro # G7944988


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Molecular Weight
F.W. 174.67
CAS Number
79917-90-1
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2194-100G
Zoro #
G7944988
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
1-Butyl-3-Methylimidazolium Chloride
Chemical Grade
Reagent
Molecular Weight
F.W. 174.67
CAS Number
79917-90-1
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Chemical Container Type
Bottle
Chemical Formula
C8H15ClN2

Description

1-Butyl-3-Methylimidazolium Chloride, CAS Number 79917-90-1, Molecular Weight F.W. 174.67, Chemical Formula C8H15ClN2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.