Zoro Homepage

Butylamine, 25ml

  • Mfr # B0707-25ML

  • Zoro # G8158698


product price: $31.39
/ea

Key Features

Chemical Formula
C4H11N
Chemical Container Size
25 mL
Shipping Restrictions
UN1125, n-Butylamine, 3 (8), PG II
Chemical Container Type
Bottle
Molecular Weight
F.W. 73.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0707-25ML
Zoro #
G8158698
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Butylamine
Chemical Formula
C4H11N
Shipping Restrictions
UN1125, n-Butylamine, 3 (8), PG II
Chemical Container Type
Bottle
Molecular Weight
F.W. 73.14
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
109-73-9
Shelf Life
24 mo

Description

Butylamine, CAS Number 109-73-9, Molecular Weight F.W. 73.14, Chemical Formula C4H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1125, n-Butylamine, 3 (8), PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.