Butylamine, 500ml
Mfr # B0707-500ML
Zoro # G8253310
product price: $51.49
/eaKey Features
Molecular Weight
F.W. 73.14
Chemical Formula
C4H11N
CAS Number
109-73-9
Chemical Container Size
500 mL
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0707-500ML
Zoro #
G8253310
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Butylamine
Molecular Weight
F.W. 73.14
Chemical Formula
C4H11N
CAS Number
109-73-9
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN1125, n-Butylamine, 3 (8), PG II
Shelf Life
24 mo
Chemical Container Type
Bottle
Description
Butylamine, CAS Number 109-73-9, Molecular Weight F.W. 73.14, Chemical Formula C4H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1125, n-Butylamine, 3 (8), PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.