This item is Discontinued.

Spectrum Chemical Butylated Hydroxyanisole, Flakes, NF, 125g B1194-125GM

Butylated Hydroxyanisole, Flakes, NF, 125g (Discontinued)

  • Mfr # B1194-125GM
  • Zoro # G7947042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1194-125GM
Zoro #
G7947042
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 g

Details

Item
Butylated Hydroxyanisole, Flakes, NF
Special Information
Possible Carcinogen
Shelf Life
24 mo
Molecular Weight
180.25
Chemical Container Material
Amber Glass
Chemical Formula
C11H16O2
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Type
Bottle
Chemical Grade
NF
CAS Number
25013-16-5

Description

Butylated Hydroxyanisole, Flakes, NF, CAS Number 25013-16-5, Molecular Weight 180.25, Chemical Formula C11H16O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Possible Carcinogen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.