ButylidenebisTert Butyl M Cresol)
Mfr # B0724-25G
Zoro # G8144643
product price: $71.19
/eaKey Features
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
F.W. 382.59
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0724-25G
Zoro #
G8144643
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
4,4'-Butylidenebis(6-Tert-Butyl-M-Cresol)
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
F.W. 382.59
Chemical Container Material
Clear Glass
Chemical Formula
C26H38O2
CAS Number
85-60-9
Shelf Life
24 mo
Description
4,4'-Butylidenebis(6-Tert-Butyl-M-Cresol), CAS Number 85-60-9, Molecular Weight F.W. 382.59, Chemical Formula C26H38O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.